Shop All Toilet Paper Dispensers & Holders
Rohl
Bath Wall Mounted Single Toilet Paper Holder In Polished Chrome
Mfr # A1092APC
Zoro # G101873340
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Chrome
- Dispenser Height 3.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A1092APC
- Zoro # G101873340
- UPC # 824438334120
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.26 in |
Dispenser Width | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch Replacement Kit (106413)
- FLASH FURNITURE 36 gal Trash Can, Oak, Laminate (MT-M8520-TRA-OAK-GG)
- LIBMAN BROOM PUSH STIF STL 24""W (879)
- MILLER MFG Duratote Box PURPLE (1143-PU)
- ROHL Tenerife Toilet Paper Holder (TE25WTPAG)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- DELTA Cassidy Tissue Holder (79750-PN)
- Rohl Toilet Paper Dispensers & Holders