Shop All Toilet Paper Dispensers & Holders
Rohl
Bath Single Toilet Paper Holder In Tuscan Brass
Mfr # VIN8TCB
Zoro # G401873279
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brass
- Dispenser Height 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # VIN8TCB
- Zoro # G401873279
- UPC # 824438301153
- Country of Origin Italy
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.91 in |
Dispenser Width | 8.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 095122P Spider and Bird Stain Remover - 22 oz (095122P)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- ROHL Italian Bath Hook Toilet Paper Holder In Tuscan Brass (ROT8TCB)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- ROHL Lombardia Toilet Paper Holder (LO8ULB)
- ROHL Swarovski Crystal Wall Mount Toilet Paper Holder (A1492CPN)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- ROHL Italian Bath Hook Toilet Paper Holder In Polished Chrome (ROT8APC)
- IRONWERKS DESIGNS Grey Iron Toilet Paper Holder (TP-GREY-FBA)
- Rohl Toilet Paper Dispensers & Holders