Shop All Escutcheons
Rohl
Base Escutcheon Only For The M2287 Lombardia And Avanti Polished Chrome
Mfr # R94036853APC
Zoro # G108462219
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8 in
- Width 3 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # R94036853APC
- Zoro # G108462219
- UPC # 824438363335
- Country of Origin New Zealand
- Category Escutcheons
Dimensions
Depth | 8 in |
Width | 3 in |
Height | 2 in |
Description
Base Escutcheon Only For The M2287 Lombardia And Avanti Single Hole Single Leg Floor Mounted Pillar Tub Filler In Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK BALLCOCK REPAIR KIT 8.5"" (PP830-1)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 1/4 in. Push-To-Connect Quarter-Turn Straight Stop Valve (FSBVS1214)
- LEGEND VALVE 1/2" x 1/2" x 3/4" NL CCF TEE (302-342NL)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- KOHLER Escutcheon, 1097634-SN (1097634-SN)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- MOEN Escutcheon Kit (191935)
- LARSEN SUPPLY CO 03-1643 Stream Chrome Escutcheon (661726)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- Rohl Escutcheons