Shop All Widespread Bathroom Faucets
Rohl
Armstrong Widespread Lavatory Faucet With C-Spout Part
Mfr # U.TAR08D3STN
Zoro # G408437108
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Length 14.17 in
- Width 22.05 in
- Height 3.35 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR08D3STN
- Zoro # G408437108
- UPC # 824438638310
- Country of Origin United Kingdom
- Category Widespread Bathroom Faucets
Dimensions
Length | 14.17 in |
Width | 22.05 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (106C/20)
- LASCO FITTINGS Reducing Tee, 1 1/2 x 1/2 x 1/2 in, Socket (401209)
- MOEN Yorkshire 18" Towel Bar Satin Nickel (BP5318SN)
- ZORO SELECT 2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (468-720)
- ROHL Armstrong Widespread Lavatory Faucet With U-Spout (U.AR09D3HTULB)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- KINGSTON BRASS KS4466AL 8" Widespread Bathroom Faucet, Polished Nickel (KS4466AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- Rohl Widespread Bathroom Faucets