Shop All Widespread Bathroom Faucets
Rohl
Armstrong Widespread Lavatory Faucet With C-Spout Part
Mfr # U.TAR08D3SEG
Zoro # G808437098
product price: $797.00
/ea
Free Shipping & Returns
$797.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.05 in
- Application Bathroom
- Length 14.17 in
- Finish Satin English Gold
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR08D3SEG
- Zoro # G808437098
- UPC # 824438638303
- Country of Origin United Kingdom
- Category Widespread Bathroom Faucets
Dimensions
Width | 22.05 in |
Length | 14.17 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | Satin English Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dust Cap, 1 1/2 In (3LX17)
- ELKAY Lock Nut, For Various Elkay and HT (70012C)
- RIDGID RIDGID 29963 Model 35S Stainless Steel Tubing Cutters, 14 138 Capacity (29963)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KINGSTON BRASS KB982FL Widespread Bathroom Faucet, Polished Brass (KB982FL)
- KINGSTON BRASS KB972B Widespread Bathroom Faucet, Polished Brass (KB972B)
- KINGSTON BRASS KC7067BAL Heirloom 8" Widespread Bathroom Faucet, Brushed Brass (KC7067BAL)
- PEERLESS Westchester Two-Handle Widespread Bathroom Faucet (P3523LF)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- Rohl Widespread Bathroom Faucets