Shop All Bathroom Sink Faucets
Rohl
Armstrong Wall Mount Lavatory Faucet Trim
Mfr # U.TAR08W3HTEG
Zoro # G708448569
product price: $1,109.00
/ea
Free Shipping & Returns
$1,109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish English Gold
- Flow Rate 1.2 GPM
- Standards Lead Law Compliant
- Application Bathroom
- Width 22.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR08W3HTEG
- Zoro # G708448569
- UPC # 824438638426
- Country of Origin United Kingdom
- Category Bathroom Sink Faucets
Dimensions
Width | 22.05 in |
Height | 3.35 in |
Length | 14.17 in |
Details
Finish | English Gold |
Flow Rate | 1.2 GPM |
Standards | Lead Law Compliant |
Application | Bathroom |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- IRONWERKS DESIGNS 1/2" Iron Pipe Cap, 10PK (IW-CAP-1/2-10)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- HYDROMAXX 3/4"x100Ft White Flexible PVC Pipe (WF034100)
- ROHL Campo Widespread Lavatory Faucet (A3318IWPN-2)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- ROHL Italian Bath Verona Widespread Lavatory Faucet-Polished Chrome (A2707LMAPC-2)
- ROHL Lombardia Widespread Lavatory Faucet With U-Spout (A2218XMAPC-2)
- ROHL Cisal Widespread Lavatory Faucet In Polished Nickel (AC102L-PN-2)
- ROHL Arcana Widespread Lavatory Faucet With Column Spout (AC107X-APC-2)
- HOME PLUS Fauct Kit 1Hpls Ch W/Osp (8347-CP)
- Rohl Bathroom Sink Faucets & Accessories