Shop All Faucet Repair and Maintenance
Rohl
Armstrong Swiveling Spout For The U.1633 Cold Water Filter Faucet In English Bronze
Mfr # 9.201227EB
Zoro # G008658842
product price: $216.00
/ea
Free Shipping & Returns
$216.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Application Bathroom
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.201227EB
- Zoro # G008658842
- UPC # 824438631700
- Country of Origin United Kingdom
- Category Faucet Repair and Maintenance
Dimensions
Length | 3 in |
Width | 3 in |
Height | 3 in |
Details
Finish | English Bronze |
Application | Bathroom |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB20)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-41)
- ZORO SELECT 3" Clamp T316L SS Solid End Cap (EG16A-6L3.0)
- LEGEND VALVE 3/4 BARB x 1 MIP NL HYDRANT EL (312-063NL)
- ROHL Arolla Replacement Filter Cartridge (HRF-1000)
- ROHL 1/2" Thermostatic Rough Valve-In (R1052BD)
- ROHL Replacement Cartridge Only To C7108N New Style Handspray (C7108/KIT)
- ROHL Brass Cartridge Nut Only (C7281)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- ROHL Mixing Control Cartridge Only (C3009D35)
- CHICAGO FAUCET Wall Mounted Spout (629-GN2FCABCP)
- Rohl Faucet Repair and Maintenance