Shop All Faucet Repair and Maintenance
Rohl
Armstrong Swiveling Spout For The Instant Hot And Cold Water Filter Tap In Satin English Gold
Mfr # 9.201229SEG
Zoro # G608658891
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 3 in
- Length 12 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.201229SEG
- Zoro # G608658891
- UPC # 824438631809
- Country of Origin United Kingdom
- Category Faucet Repair and Maintenance
Dimensions
Width | 8 in |
Height | 3 in |
Length | 12 in |
Details
Finish | Satin English Gold |
Application | Bathroom |
Description
Armstrong Swiveling Spout For The Instant Hot And Cold Water Filter Tap Of The U.1833Ht In Satin English Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kohler, Bath Sink, Rect, 18inx13inx4-7/8in (K-2084-0)
- EAGO EAGO R-133FLUSH Replacement Toilet Flushing Mechanism for TB133 (R-133FLUSH)
- OMNIFILTER FILTER TAN WRENCH FOR U21 25 OB1 5 (OW40-DC6-S18)
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- ROHL Replacement Cartridge Only To C7108N New Style Handspray (C7108/KIT)
- ROHL 3/4" Quarter Turn Counterclockwise Opening Cartridge Only (C7075A)
- ROHL Cartridge Only (C7912)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- ROHL Arolla Replacement Filter Cartridge (HRF-1000)
- T&S BRASS Hook, Pre Rinse Valve, Brass (004R)
- Rohl Faucet Repair and Maintenance