Shop All Sink Soap Dispensers
Rohl
Armstrong Soap Dispenser Head Only For The U.6595 In Unlacquered Brass
Mfr # 9.121051ULB
Zoro # G908463928
product price: $311.00
/ea
Free Shipping & Returns
$311.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.121051ULB
- Zoro # G908463928
- UPC # 824438630796
- Country of Origin United Kingdom
- Category Sink Soap Dispensers
Dimensions
Length (In.) | 3 in |
Width | 3 in |
Height | 3 in |
Details
Finish | Unlacquered Brass |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- LEGRIS 6mm Compression Brass Equal Straight Union 10PK (0106 06 00)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- SIGNET Paddlewheel Repair Kit, Red Cap (P51550-4)
- ROHL Soap Dispenser (LS450LPN)
- ROHL Soap Dispenser (LS950CSTN)
- ROHL Soap Dispenser (U.6495SEG)
- PERRIN & ROWE In Polished Nickel (LS850PPN)
- MACFAUCETS Electronic Soap Dispenser matching the FA444-17 automatic faucet (PYOS-17)
- KINGSTON BRASS SD1601 Heritage Soap Dispenser, Polished Chrome (SD1601)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- Rohl Sink Soap Dispensers