Shop All Single Handle Bathroom Faucets
Rohl
Armstrong Single Handle Lavatory Faucet
Mfr # U.AR01UD1HTSTN
Zoro # G408437245
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.05 in
- Length 14.17 in
- Height 3.35 in
- Application Bathroom
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.AR01UD1HTSTN
- Zoro # G408437245
- UPC # 824438637573
- Country of Origin United Kingdom
- Category Single Handle Bathroom Faucets
Dimensions
Width | 22.05 in |
Length | 14.17 in |
Height | 3.35 in |
Details
Application | Bathroom |
Finish | Satin Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- LARSEN SUPPLY CO 1-1/2"Chr Bath Strainer (03-5001)
- K-FLEX USA 1-3/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048138)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- ROHL Tenerife Single Handle Lavatory Faucet (TE01D1LMAG)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Matte Black, Overall Height: 6" (3MT160-MB)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Commercial HDF Single Handle Metering Faucet (701LF-HDF)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- Rohl Single Handle Bathroom Faucets