Shop All Escutcheons
Rohl
Armstrong Rosette Escutcheon For The U.4599Ht Pot Filler In English Gold
Mfr # 9.18590EG
Zoro # G608462535
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.18590EG
- Zoro # G608462535
- UPC # 824438631410
- Country of Origin United Kingdom
- Category Escutcheons
Dimensions
Depth | 3 in |
Width | 3 in |
Height | 3 in |
Details
Finish | English Gold |
Description
- •Intended for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushioned Clamp, Polyurethane, 3/4" Tube (UX3434)
- ZORO SELECT Tank Lever, Brass, Yellow (40065)
- PLASTIC TRENDS TEE PVC SEWER&DR 6""HXHXH (P106)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (VS2224P-4)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- KOHLER Escutcheon, 34304-VF (34304-VF)
- MOEN Escutcheon, 97491BN (97491BN)
- KOHLER Assy, Escutcheon (1376777-BL)
- MOEN Escutcheon Kit (42022BN)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- Rohl Escutcheons