Shop All Bar Sink Faucets
Rohl
Armstrong Pull-Down Bar/Food Prep Kitchen Faucet
Mfr # U.4543HT-STN-2
Zoro # G908463362
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Satin Nickel
- Height 16 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4543HT-STN-2
- Zoro # G908463362
- UPC # 685333454357
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 16 in |
Details
Flow Rate | 1.8 GPM |
Finish | Satin Nickel |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG FLUSH VALVE -TOTO GRB 3"" (K835-12)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (EF8262H002)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- Rohl Bar Sink Faucets