Shop All Bar Sink Faucets
Rohl
Armstrong Pull-Down Bar/Food Prep Kitchen Faucet
Mfr # U.4543HT-PN-2
Zoro # G808448445
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Polished Nickel
- Height 16 in
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.4543HT-PN-2
- Zoro # G808448445
- UPC # 685333454333
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 16 in |
Details
Flow Rate | 1.8 GPM |
Finish | Polished Nickel |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, Polished Chrome, Infinity, 24In (04-8424)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Model 14 Freezeless Sillcock (14C3-12-MH)
- GREEN LEAF Replacement Gasket, 2 in ID, EPDM, For 2 in Camlock Coupling (200GBG2)
- KOHLER Assembly, Overflow (1069647)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- Rohl Kitchen Faucets & Accessories