Shop All Handles, Levers & Controls
Rohl
Armstrong Kitchen Single Lever Textured Lever Assembly Only Including Dome Satin English Gold
Mfr # 9.011251SEG
Zoro # G208460764
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin English Gold
- Length (In.) 0.75 in
- Overall Width 0.75 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # 9.011251SEG
- Zoro # G208460764
- UPC # 824438624559
- Country of Origin United Kingdom
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 0.75 in |
Overall Width | 0.75 in |
Height | 0.75 in |
Details
Finish | Satin English Gold |
Description
Armstrong Kitchen Single Lever Textured Lever Assembly Only Including Dome With Hardware Lever Cover Cap And Mounting Screw In Satin English Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- ZORO SELECT 2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P883)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 304SS (HT12SS)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- KOHLER Purist R/T Vlv Trim W/Diverter, Lvr Hdl (T14501-4-2MB)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- PROPLUS Symmons Shower Handle in Chrome (133035)
- KISSLER Shower Handle, For Mixet (46-1174SM)
- Rohl Handles, Levers & Controls