Shop All Water Filtration Faucets
Rohl
Armstrong Hot Water And Kitchen Filter Faucet
Mfr # U.1833HT-PN-2
Zoro # G008463842
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 GPM
- Finish Polished Nickel
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.1833HT-PN-2
- Zoro # G008463842
- UPC # 824438592193
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Flow Rate | 0.5 GPM |
Finish | Polished Nickel |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, Electro Galvanized Gold (100412)
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH206P)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX9)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- PERRIN & ROWE Georgian Era Three Handle Bar/Food Prep Filter Kitchen Faucet (U.1220LS-EG-2)
- Rohl Water Filtration Faucets