Shop All Water Filtration Faucets
Rohl
Armstrong Hot Water And Kitchen Filter Faucet Kit
Mfr # U.KIT1833HT-SEG-2
Zoro # G508463892
Free Shipping & Returns
$2,346.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 GPM
- Finish Satin English Gold
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.KIT1833HT-SEG-2
- Zoro # G508463892
- UPC # 824438592452
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Flow Rate | 0.5 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330005406)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- ZORO SELECT HD Pipe Strap, Steel, 3 In, 7 5/16 In L (HDPS-300)
- NIBCO 1-1/2" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 11/2x11/4)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- Rohl Water Filtration Faucets