Shop All Water Filtration Faucets
Rohl
Armstrong Filter Kitchen Faucet
Mfr # U.1633HT-STN-2
Zoro # G608463891
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 GPM
- Finish Satin Nickel
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.1633HT-STN-2
- Zoro # G608463891
- UPC # 824438592162
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Flow Rate | 0.5 GPM |
Finish | Satin Nickel |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 90 BRONZE ELBOW NO LEAD (310-008NL)
- SLOAN Vaccum Breakers V600Aa Cp Vac Brkr 3/4 X 15 (0393047)
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 6mm (PG10-06)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- HERITAGE KS1195AL Single Handle Water Filtration Faucet (KS1195AL)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- Rohl Kitchen Faucets & Accessories