Shop All Water Filtration Faucets
Rohl
Armstrong Filter Kitchen Faucet
Mfr # U.1633HT-SEG-2
Zoro # G008463804
Free Shipping & Returns
$964.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 0.5 GPM
- Finish Satin English Gold
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.1633HT-SEG-2
- Zoro # G008463804
- UPC # 824438592155
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Flow Rate | 0.5 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- JONES STEPHENS ½" PEX (F1960) Stub Out Strght W/ Square Mnt Flange, Closed End, 12" L (S71010)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- GROHE Universal Set Screw Starlight Chrome (45665000)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL San Julio Filter Faucet In Polished Chrome (A1635XMAPC-2)
- KINGSTON BRASS KS8190NKL Nustudio Sgl-Handle Cold Water Filtration Faucet, Matte Blk (KS8190NKL)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- Rohl Water Filtration Faucets