Shop All Water Filtration Faucets
Rohl
Armstrong Filter Kitchen Faucet
Mfr # U.1633HT-APC-2
Zoro # G708463845
product price: $651.00
/ea
Free Shipping & Returns
$651.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 GPM
- Finish Polished Chrome
- Standards Lead Law Compliant; CEC listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.1633HT-APC-2
- Zoro # G708463845
- UPC # 824438592131
- Country of Origin United Kingdom
- Category Water Filtration Faucets
Details
Flow Rate | 0.5 GPM |
Finish | Polished Chrome |
Standards | Lead Law Compliant; CEC listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- CHICAGO FAUCET 8"L Cover Plate, E40 Only, Brass (242.164.21.1)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074)
- SIOUX CHIEF CLOSET FLNG MTL PVCTKO3"" (886-PTMS)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- ROHL Armstrong Filter Kitchen Faucet (U.1633HT-SEG-2)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- Rohl Water Filtration Faucets