Shop All Bar Sink Faucets
Rohl
Armstrong Bar/Food Prep Kitchen Faucet
Mfr # U.4513HT-ULB-2
Zoro # G208463796
Free Shipping & Returns
$1,130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Unlacquered Brass
- Height 16 in
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.4513HT-ULB-2
- Zoro # G208463796
- UPC # 824464582731
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 16 in |
Details
Flow Rate | 1.8 GPM |
Finish | Unlacquered Brass |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 22 (590-PALGHDF)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ELKAY Strdblt, SS, Floor Mnt, 1 Compt Sink, Drnbrd, Floor Mount, 2 Hole, Buffed Satin Finish (SS8124LR2)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size (402005BC)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- Rohl Kitchen Faucets & Accessories