Shop All Bar Sink Faucets
Rohl
Armstrong Bar/Food Prep Kitchen Faucet
Mfr # U.4513HT-SEG-2
Zoro # G808463936
product price: $1,130.00
/ea
Free Shipping & Returns
$1,130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Satin English Gold
- Height 16 in
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.4513HT-SEG-2
- Zoro # G808463936
- UPC # 685333712433
- Country of Origin United Kingdom
- Category Bar Sink Faucets
Dimensions
Height | 16 in |
Details
Flow Rate | 1.8 GPM |
Finish | Satin English Gold |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-KM-75)
- LASCO Plug Insert Poly 1" (UPPP-10)
- LEGEND VALVE 1/2 x10 T551 NO LEAD FROSTFREE (108-104NL)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- HOMEWERKS Faucets 3/4 in. Plastic Drum (109-203)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- CAHABA Gooseneck 1-Handle Bar Faucet in Chrome (CA6114CP)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- Rohl Kitchen Faucets & Accessories