Shop All Shower Faucets
Rohl
Armstrong 3/4 Thermostatic Trim Without Volume Control
Mfr # U.TAR13W1XMULB
Zoro # G408432059
product price: $1,130.00
/ea
Free Shipping & Returns
$1,130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.27 in
- Width 9.06 in
- Height 3.35 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR13W1XMULB
- Zoro # G408432059
- UPC # 824438636491
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 8.27 in |
Width | 9.06 in |
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (164PLP-8M)
- NVENT CADDY Clevis Hanger, Size 1 In (4060100S4)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (8320G200)
- MASON Towel Bar, Aluminum, 20 in Overall W (YB8098CH)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- Rohl Shower Faucets