Shop All Shower Faucets
Rohl
Armstrong 3/4 Thermostatic Trim Without Volume Control
Mfr # U.TAR13W1XMEG
Zoro # G508432065
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.27 in
- Width 9.06 in
- Height 3.35 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR13W1XMEG
- Zoro # G508432065
- UPC # 824438636453
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 8.27 in |
Width | 9.06 in |
Height | 3.35 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Tubing, 3/4 in ID, 100 Ft (1506-750100-100)
- ELKAY WaterSentry VII Filter Kit (EWF172)
- ZORO SELECT 2-1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0830041604)
- CARGILL Cargill Diamond Crystal Bright & Soft 100012407 Salt Pellets, 40 lb Bag (100012407)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- Rohl Bathtub Faucets & Accessories