Shop All Shower Faucets
Rohl
Armstrong 3/4 Thermostatic Trim Without Volume Control
Mfr # U.TAR13W1IWSEG
Zoro # G208432129
product price: $1,130.00
/ea
Free Shipping & Returns
$1,130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.27 in
- Width 9.06 in
- Height 3.35 in
- Finish Satin English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR13W1IWSEG
- Zoro # G208432129
- UPC # 824438636415
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 8.27 in |
Width | 9.06 in |
Height | 3.35 in |
Details
Finish | Satin English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7440-XL-FC)
- BOBRICK Cap, Bottle , 34Oz Soap Dispensr (822-94)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH08)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- Rohl Bathtub Faucets & Accessories