Shop All Shower Faucets
Rohl
Armstrong 3/4 Thermostatic Trim Without Volume Control
Mfr # U.TAR13W1HTSTN
Zoro # G308432173
product price: $1,031.00
/ea
Free Shipping & Returns
$1,031.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.27 in
- Width 9.06 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR13W1HTSTN
- Zoro # G308432173
- UPC # 824438636361
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 8.27 in |
Width | 9.06 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS PVC 083092000HA 2IN 45 5 DEG ELBOW SCH80 PVC SX (PVC 08309 2000HA)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G18424/DCDD)
- WATTS Evaporative Cooler Valve and Float (STD-CA)
- AMERICAN STANDARD Universal Tile Bead Kit Wht (751755-100)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Shower Faucets