Shop All Shower Faucets
Rohl
Armstrong 3/4 Thermostatic Trim Without Volume Control
Mfr # U.TAR13W1HTPN
Zoro # G308432074
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.27 in
- Width 9.06 in
- Height 3.35 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR13W1HTPN
- Zoro # G308432074
- UPC # 824438636347
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 8.27 in |
Width | 9.06 in |
Height | 3.35 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 4 in Pipe Size (1WJZ5)
- ROHL Handle 1/2" Extension Kit For Pressure Balance (3603-1207)
- AEROQUIP PTFE Hose, 3/16 IDx60 L, Brass, 3000 PSI (1PCN2)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- MADE-TO-ORDER S-953-3 American Standard 5363 Hot & Cold Shower Stem (MA878703)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- Rohl Shower Faucets