Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 5 Functions
Mfr # U.TAR45W1XMULB
Zoro # G408432318
Free Shipping & Returns
$942.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR45W1XMULB
- Zoro # G408432318
- UPC # 824438637214
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 NL 1960 x FIP DROP EAR TEE (302-241NL)
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 316 (21MP-1.5-316)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 4 In. (19CP-4)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- Rohl Shower Faucets