Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 5 Functions
Mfr # U.TAR45W1XMSEG
Zoro # G408432271
Free Shipping & Returns
$942.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR45W1XMSEG
- Zoro # G408432271
- UPC # 824438637191
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN PRODUCTS Big John Products 1SS Toilet Support Stop (1SS)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- PURLOGIX Cold Valve Assembly, For PMV-2000 (SV0071A)
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- Rohl Bathtub Faucets & Accessories