Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 5 Functions
Mfr # U.TAR45W1XMPN
Zoro # G308432340
product price: $795.00
/ea
Free Shipping & Returns
$795.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR45W1XMPN
- Zoro # G308432340
- UPC # 824438637184
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Quik-Wash Faucet Control (561593)
- B & K WATER DISPENSER BLK/GRAY (601090)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch (T27T959)
- DIXON Round Hole Witches Hat Strainer, 3 in, 6-17/32 in OAL, 304 Stainless Steel (WH300-A)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- Rohl Bathtub Faucets & Accessories