Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 5 Functions
Mfr # U.TAR45W1IWSTN
Zoro # G208432259
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR45W1IWSTN
- Zoro # G208432259
- UPC # 824438637108
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0504)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- HOSE MASTER 3/8" Dia x 18" L SS Flexible Metal Hose (G037SMU180)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Rohl Shower Faucets