Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 5 Functions Plate
Mfr # U.TAR45W1ULB
Zoro # G208432174
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR45W1ULB
- Zoro # G208432174
- UPC # 824438637153
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- PLUMB PAK Plastic End Outlet Disposer MasterKit (334W)
- EMERSON FLOW CONTROLS 047515 200Rb 4 S 4 T Vlc (047515)
- COLDER 1/2" Barb x Insert Coupler (HFCD23812)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- Rohl Shower Faucets