Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 5 Functions Plate
Mfr # U.TAR45W1STN
Zoro # G608432262
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR45W1STN
- Zoro # G608432262
- UPC # 824438637146
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (706119-1208)
- KINRO COMPOSITES Kinro W-CWS27-SPK Three-Piece Tub Surround for use with Corner Caddy - 27 in. x 54 in., White (210010)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F2000-4p-4351)
- NIBCO 1-1/2" NOM C x 1-1/4" FNPT Copper Reducing Adapter (603-R)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Rohl Bathtub Faucets & Accessories