Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 5 Functions Plate
Mfr # U.TAR45W1EG
Zoro # G908432306
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR45W1EG
- Zoro # G908432306
- UPC # 824438637054
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Handle Set Screw (RP6119)
- NEOPERL 1.8 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (1167005)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA CHR SGL SHWR Faucet (132900-A)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Rohl Shower Faucets