Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # U.TAR47W1XMSTN
Zoro # G308432111
product price: $859.00
/ea
Free Shipping & Returns
$859.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR47W1XMSTN
- Zoro # G308432111
- UPC # 824438637382
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-30 FLOAT VALVE (111-223)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP125-4)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136E)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- Rohl Bathtub Faucets & Accessories