Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # U.TAR47W1XMSEG
Zoro # G208432075
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR47W1XMSEG
- Zoro # G208432075
- UPC # 824438637375
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 240V 3800W (SP210198)
- EEMAX Eemax 9.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX95)
- NIBCO 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (611R 1/4X1/4X1/8)
- IN-SINK-ERATOR ELECTRCL DSPSR CORD RBR (80016-ISE)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Bathtub Faucets & Accessories