Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # U.TAR47W1XMAPC
Zoro # G308432210
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR47W1XMAPC
- Zoro # G308432210
- UPC # 824438637344
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Ball Valve, 3", 316, FP 1000, 2pcs (4373000690)
- KOHLER Mastershower 60 Hose (9514-2MB)
- ELKAY Elkay Deck Mnt 4In, Cs, Gn 5In Spt, 1Pc Wrist Bld Hndl, 4In Chrome (LK406GN05T4)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- Rohl Shower Faucets