Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # U.TAR47W1IWEG
Zoro # G308432258
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR47W1IWEG
- Zoro # G308432258
- UPC # 824438637252
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake Elongated Toilet Bowl Only with Washlet+ Ready, Less Seat, Cotton (C776CEGT40#01)
- PARKER Union Tee, Nylon, Comp, 1/4In (N4TU4)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- MOEN Sani Shr Posi 3F Haf Hh Combo Pcx Cc Chr (8342)
- Rohl Shower Faucets