Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # U.TAR23W1XMSEG
Zoro # G908432160
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.47 in
- Width 14.17 in
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR23W1XMSEG
- Zoro # G908432160
- UPC # 824438636835
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 10.47 in |
Width | 14.17 in |
Height | 3.35 in |
Details
Finish | Satin English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/8" x 3/8" Brass 90 Degree Elbow (402X6X2)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- ZORO SELECT 3" x 1-1/4" FNPT Galvanized Reducer (2WJ53)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Rohl Bathtub Faucets & Accessories