Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # U.TAR23W1IWSTN
Zoro # G308432333
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR23W1IWSTN
- Zoro # G308432333
- UPC # 824438636743
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC AFC-RF-FP, Compatible to Fisher and Paykel 836848 Refrigerator Filters (1PK) (836848-AFC-RF-FP-1-74819)
- PARKER Long Nipple, 316 SS, 1/2" Pipe Size, MNPTF (1/2 X 4.0 FFF-SS)
- PLUMB PAK CORPORATION 1-1/2 Ni Sink J Bend (10454SN)
- NIBCO PRESS SYSTEM Coupling, 2" x 1-1/4", Press Ends (9002450PC)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- Rohl Shower Faucets