Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions
Mfr # U.TAR23W1IWEG
Zoro # G808432345
Free Shipping & Returns
$942.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR23W1IWEG
- Zoro # G808432345
- UPC # 824438636712
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/4-1/3PSI)
- NVENT CADDY Bell Hanger, Size 1/2 In (BH0050CP)
- LEGEND VALVE 1-1/2" X 7" BRASS NIPPLE (311-151)
- DIXON Clamp w/Saddles, 2-Bolt, 5-8/64"-5-44/64" (600)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- Rohl Shower Faucets