Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions Plate
Mfr # U.TAR47W1STN
Zoro # G408432066
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR47W1STN
- Zoro # G408432066
- UPC # 824438637320
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome (KTWLL1)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND3)
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline (08Q011N06010S4)
- RHEEM Am35050Dt Burner/Pilot Assembly (AM35050DT)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- Rohl Shower Faucets