Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions Plate
Mfr # U.TAR47W1PN
Zoro # G308432050
product price: $629.00
/ea
Free Shipping & Returns
$629.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR47W1PN
- Zoro # G308432050
- UPC # 824438637306
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Lavatory Faucet (8419F12)
- PEXLOCK Pex Grdnhs 1/2X3/4Fgh 2P (30866)
- SYMMONS Valve Seat, For Symmons Temptrol Valve (TA-4-RP)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- Rohl Bathtub Faucets & Accessories