Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 3 Functions Plate
Mfr # U.TAR47W1APC
Zoro # G208431979
product price: $576.00
/ea
Free Shipping & Returns
$576.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR47W1APC
- Zoro # G208431979
- UPC # 824438637221
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-040-0100)
- ORION Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 RLNS)
- WOODFORD MANUFACTURING Anti-Siphon Hose Bibb, 1/2 In, Brass (101CP)
- ZORO SELECT 1-1/2" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.5)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- Rohl Bathtub Faucets & Accessories