Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 2 Functions
Mfr # U.TAR44W1XMPN
Zoro # G408431991
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR44W1XMPN
- Zoro # G408431991
- UPC # 824438637009
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, FPT x FPT (BFA1030TES)
- DANCO Metal Sink Clips (52520B)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- Rohl Shower Faucets