Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 2 Functions
Mfr # U.TAR44W1IWSEG
Zoro # G608432125
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin English Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # U.TAR44W1IWSEG
- Zoro # G608432125
- UPC # 824438636910
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin English Gold |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Elbow Street 90Deg Galv 3/8 (6-3/8G)
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-8 FH4BZ-SS)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- WINGITS Towel Bar, Satin, Modern Elegance, 18In (WMETBSN18)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- Rohl Shower Faucets