Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 2 Functions
Mfr # U.TAR44W1IWPN
Zoro # G208432150
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR44W1IWPN
- Zoro # G208432150
- UPC # 824438636903
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Wash Machine Filler, NPSF, Polished Chrome (455)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7060)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Weight: 0.5 (OP-640039)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- Rohl Bathtub Faucets & Accessories