Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 2 Functions
Mfr # U.TAR44W1IWAPC
Zoro # G208432136
product price: $636.00
/ea
Free Shipping & Returns
$636.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR44W1IWAPC
- Zoro # G208432136
- UPC # 824438636880
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (377-XTRHBL12JKABNF)
- ANVIL 2-1/2" Male NPT Malleable Iron Square Head Plug Class 125 (0318902608)
- ROTHENBERGER Tube Cutter, 1/4" to 1-3/8" Cutting Cap. (70027)
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- Rohl Shower Faucets