Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 2 Functions Plate
Mfr # U.TAR44W1STN
Zoro # G408432240
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR44W1STN
- Zoro # G408432240
- UPC # 824438636965
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Hex Coupling, 304 SS, 1/4" x 1/8 (ZUSA-PF-7806)
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack (5P595)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104E#01)
- PLUMB PAK Straight Stop Supply Valve, 38 in Connection, Female Compression, QuarterTurn Actuator (PP2072LF/BG)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- Rohl Bathtub Faucets & Accessories