Shop All Shower Faucets
Rohl
Armstrong 1/2 Therm & Pressure Balance Trim With 2 Functions Plate
Mfr # U.TAR44W1APC
Zoro # G908432023
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.1 in
- Width 10.43 in
- Height 3.35 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR44W1APC
- Zoro # G908432023
- UPC # 824438636866
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.1 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- MOEN Cartridge, Replacement (16352)
- K&S PRECISION METALS Tube, 0191 in ID x 02187 in OD Dia, 12 in L, Brass (8130)
- DANCO SILLCOCK KEY 4 WAY (80442)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- B & K Shower Faucet Utility, W/Dish (126-015)
- Rohl Shower Faucets