Shop All Shower Faucets
Rohl
Armstrong 1/2 Pressure Balance Trim
Mfr # U.TAR51W1HTULB
Zoro # G508455651
product price: $742.00
/ea
Free Shipping & Returns
$742.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17 in
- Width 10.43 in
- Height 3.35 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.TAR51W1HTULB
- Zoro # G508455651
- UPC # 824438637450
- Country of Origin United Kingdom
- Category Shower Faucets
Dimensions
Length | 14.17 in |
Width | 10.43 in |
Height | 3.35 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KOHLER Coated Wire Rinse Basket Fits Undertone( (3277-ST)
- STREAMLINE 1/2" NOM C Copper 90 Degree Close Rough Elbow (W 02626)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- DELTA CHR SGL SHWR Faucet (132900-A)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- Rohl Shower Faucets